Shop RAXWELL
See all product information
Create Account
UltraReach Flexible Drain Brush, 118", 36PK
- Mfr # RJT1300
- Zoro # G423961039
product price:Â
$
88.39
/pk of 36, $2.46/ea
Sold in multiples of 6Â pks for
$530.34
Key Features
Color
Green/Blue
Material
PP+PBT+Nylon
Length
118 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RJT1300
- Zoro #
- G423961039
- UPC #
- 810154961061
- Country of Origin
- China
Dimensions
- Length
- 118 in
Details
- Color
- Green/Blue
- Material
- PP+PBT+Nylon
- Item
- Drain Brush
Description
Ideal for cleaning car sunroofs, door drain holes, gas tank drain holes, refrigerators, drains, aquariums, and filter systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.