Snubber, Center Joint, 316 Stainless Ste
Mfr # 060SS
Zoro # G621914820
product price: $15.69
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
060SS
Zoro #
G621914820
UPC #
-
Country of Origin
United States
Description
Pressure Gauge Snubber, Material Stainless Steel, Snubber Type Piston, Element Material 316 Stainless Steel, Head Size 1 1/8 in, Manufacturer Warranty Length 1 yr, Number of Pistons 3, Overall Length 2 3/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.