
00-02 Dodge Truck-Dakota/Durango-Fr Brake Pad Set, Pgd820M
Mfr # PGD820M
Zoro # G4408191
product price: $41.89
/eaKey Features
Material
Semi-Metallic
Includes
Mounting Hardware; Pad Shims
Features
Chamfered Edges; Pad Shims Attached
Inner Pad Height
2.88 in
Friction Material Attachment
Integrally Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PGD820M
Zoro #
G4408191
UPC #
747730526263
Country of Origin
Unknown
Dimensions
Inner Pad Height
2.88 in
Inner Pad Width
7.16 in
Inner Pad Thickness
0.785 in
Outer Pad Width
7.16 in
Outer Pad Height
2.88 in
Outer Pad Thickness
0.785 in
Details
Item
Brake Pads
Material
Semi-Metallic
Includes
Mounting Hardware; Pad Shims
Features
Chamfered Edges; Pad Shims Attached
Friction Material Attachment
Integrally Molded
Dust Level
Medium
Friction Material Composition
Metallic
Pad Shim Attachment Type
Staked
Friction Material Slot Type
Slotted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.