Zoro Homepage

00-03 Mercedes-Benz-Cl Class/S Class-Rr Brake Pad Set, Pgd848M

  • Mfr # PGD848M

  • Zoro # G4406399


product price: $38.39
/ea

Key Features

Material
Semi-Metallic
Features
Chamfered Edges; Pad Shims Attached
Includes
Pad Shims
Friction Material Attachment
Integrally Molded
Outer Pad Thickness
0.587 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGD848M
Zoro #
G4406399
UPC #
747730858593
Country of Origin
Unknown

Dimensions

Outer Pad Thickness
0.587 in
Outer Pad Height
2.846 in
Inner Pad Width
2.72 in
Outer Pad Width
2.72 in
Inner Pad Height
2.846 in
Inner Pad Thickness
0.587 in

Details

Item
Brake Pads
Material
Semi-Metallic
Features
Chamfered Edges; Pad Shims Attached
Includes
Pad Shims
Friction Material Attachment
Integrally Molded
Friction Material Composition
Metallic
Pad Shim Attachment Type
Staked
Dust Level
Medium
Friction Material Slot Type
Slotted

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.