
01-11 Mercedes C/Clk/Sl-Fr Brake Pad Set, Pgd872M
Mfr # PGD872M
Zoro # G4400911
product price: $43.65
/eaKey Features
Material
Semi-Metallic
Features
Chamfered Edges; Pad Shims Attached
Includes
Pad Shims
Outer Pad Width
5.16 in
Friction Material Attachment
Integrally Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PGD872M
Zoro #
G4400911
UPC #
829352293188
Country of Origin
Unknown
Dimensions
Outer Pad Width
5.16 in
Inner Pad Height
2.75 in
Inner Pad Width
5.16 in
Outer Pad Height
2.75 in
Outer Pad Thickness
0.201 in
Inner Pad Thickness
0.201 in
Details
Item
Brake Pads
Material
Semi-Metallic
Features
Chamfered Edges; Pad Shims Attached
Includes
Pad Shims
Friction Material Attachment
Integrally Molded
Friction Material Slot Type
Unslotted
Friction Material Composition
Metallic
Pad Shim Attachment Type
Staked
Dust Level
Medium
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.