Zoro Homepage

02-07 Jaguar-X-Type-Fr Brake Pad Set, Pgd910M

  • Mfr # PGD910M

  • Zoro # G4399916


product price: $59.99
/ea

Key Features

Material
Semi-Metallic
Features
Pad Shims Attached
Includes
Pad Shims
Friction Material Composition
Metallic
Friction Material Attachment
Integrally Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGD910M
Zoro #
G4399916
UPC #
753497875421
Country of Origin
Unknown

Dimensions

Inner Pad Width
5.86 in
Outer Pad Thickness
0.685 in
Outer Pad Width
5.86 in
Inner Pad Height
2.38 in
Outer Pad Height
2.38 in
Inner Pad Thickness
0.685 in

Details

Item
Brake Pads
Material
Semi-Metallic
Features
Pad Shims Attached
Includes
Pad Shims
Friction Material Composition
Metallic
Friction Material Attachment
Integrally Molded
Pad Shim Attachment Type
Staked
Dust Level
Medium
Friction Material Slot Type
Unslotted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.