
03-04 Dodge Truck-Dakota-Fr Brake Pad Set, Pgd962M
Mfr # PGD962M
Zoro # G4402530
product price: $54.95
/eaKey Features
Material
Semi-Metallic
Features
Chamfered Edges; Pad Shims Attached
Includes
Mounting Hardware; Pad Shims
Inner Pad Width
6.76 in
Friction Material Composition
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PGD962M
Zoro #
G4402530
UPC #
753497875582
Country of Origin
Unknown
Dimensions
Inner Pad Width
6.76 in
Inner Pad Thickness
0.709 in
Inner Pad Height
2.2 in
Outer Pad Thickness
0.709 in
Outer Pad Width
6.76 in
Outer Pad Height
2.2 in
Details
Item
Brake Pads
Material
Semi-Metallic
Features
Chamfered Edges; Pad Shims Attached
Includes
Mounting Hardware; Pad Shims
Friction Material Composition
Metallic
Friction Material Attachment
Integrally Molded
Pad Shim Attachment Type
Staked
Friction Material Slot Type
Unslotted
Dust Level
Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.