Zoro Homepage

03-05 Kia-Rio/Spectra-Fr Brake Pad Set, Pgd889C

  • Mfr # PGD889C

  • Zoro # G4401158


product price: $39.49
/ea

Key Features

Material
Ceramic, Organic
Features
Chamfered Edges
Dust Level
Low
Outer Pad Width
5.09 in
Inner Pad Height
2.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGD889C
Zoro #
G4401158
UPC #
88293522325
Country of Origin
Unknown

Dimensions

Outer Pad Width
5.09 in
Inner Pad Height
2.02 in
Outer Pad Thickness
0.626 in
Inner Pad Thickness
0.626 in
Inner Pad Width
5.09 in
Outer Pad Height
2.02 in

Details

Item
Brake Pad Gauge
Material
Ceramic, Organic
Features
Chamfered Edges
Dust Level
Low
Friction Material Composition
Ceramic
Friction Material Slot Type
Slotted
Friction Material Attachment
Integrally Molded

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.