
03-08 Dodge Tk-Ram 1500 Pu/Ram 2500 P-Fr Brake Pad Set, Pgd965M
Mfr # PGD965M
Zoro # G4402838
product price: $50.59
/eaKey Features
Material
Semi-Metallic
Includes
Mounting Hardware; Pad Shims
Features
Chamfered Edges; Pad Shims Attached
Outer Pad Height
2.5 in
Friction Material Slot Type
Unslotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PGD965M
Zoro #
G4402838
UPC #
753497875612
Country of Origin
Unknown
Dimensions
Outer Pad Height
2.5 in
Inner Pad Thickness
0.715 in
Inner Pad Height
2.5 in
Outer Pad Thickness
0.715 in
Inner Pad Width
8-1/8 in
Outer Pad Width
8-1/8 in
Details
Item
Brake Pads
Material
Semi-Metallic
Includes
Mounting Hardware; Pad Shims
Features
Chamfered Edges; Pad Shims Attached
Friction Material Slot Type
Unslotted
Pad Shim Attachment Type
Staked
Friction Material Attachment
Integrally Molded
Dust Level
Medium
Friction Material Composition
Metallic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.