
04-09 Ford Tk/Lincoln-F-150/Mark Lt-Fr Brake Pad Set, Pgd1083M
Mfr # PGD1083M
Zoro # G4396851
product price: $41.85
/eaKey Features
Material
Semi-Metallic
Includes
Mounting Hardware; Pad Shims
Features
Chamfered Edges; Pad Shims Attached
Outer Pad Height
2.33 in
Dust Level
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PGD1083M
Zoro #
G4396851
UPC #
829352267981
Country of Origin
Unknown
Dimensions
Outer Pad Height
2.33 in
Inner Pad Width
6.918 in
Inner Pad Thickness
0.78 in
Inner Pad Height
2.33 in
Outer Pad Width
6.918 in
Outer Pad Thickness
0.78 in
Details
Item
Brake Pads
Material
Semi-Metallic
Includes
Mounting Hardware; Pad Shims
Features
Chamfered Edges; Pad Shims Attached
Dust Level
Medium
Friction Material Composition
Metallic
Friction Material Attachment
Integrally Molded
Pad Shim Attachment Type
Staked
Friction Material Slot Type
Unslotted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.