Zoro Homepage

05-11 Chry/Dodge Tk/Mitsu Tk-Aspen/Da-Fr Brake Pad Set, Pgd1084M

  • Mfr # PGD1084M

  • Zoro # G4397840


product price: $53.59
/ea

Key Features

Material
Semi-Metallic
Includes
Pad Shims
Features
Chamfered Edges; Pad Shims Attached
Inner Pad Height
2.4 in
Inner Pad Width
6.993 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGD1084M
Zoro #
G4397840
UPC #
829352256558
Country of Origin
Unknown

Dimensions

Inner Pad Height
2.4 in
Inner Pad Width
6.993 in
Outer Pad Thickness
0.685 in
Outer Pad Height
2.4 in
Outer Pad Width
6.993 in
Inner Pad Thickness
0.685 in

Details

Item
Brake Pad
Material
Semi-Metallic
Includes
Pad Shims
Features
Chamfered Edges; Pad Shims Attached
Friction Material Attachment
Integrally Molded
Dust Level
Medium
Friction Material Composition
Metallic
Friction Material Slot Type
Slotted
Pad Shim Attachment Type
Staked

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.