11-12 Chev Cruze Semi Loaded Cal, Frc12476N

  • Mfr # FRC12476N

  • Zoro # G1647743


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Type
Integral Parking Brake
Surface Finish
Plain
Mounting Hole Thread Pitch
1.75 mm
Piston Diameter
37.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRC12476N
Zoro #
G1647743
UPC #
887213196368
Country of Origin
Unknown

Dimensions

Piston Diameter
37.9 mm
Bleeder Screw Thread Size
M10-1
Mounting Hole Size
12 mm

Details

Material
Cast Iron
Type
Integral Parking Brake
Surface Finish
Plain
Mounting Hole Thread Pitch
1.75 mm
Caliper Configuration
Semi-Loaded
Number of Pistons
1
Item
Disc Brake Caliper

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.