
12 Fiat 500C <Fiat>; 12 Fiat 500 <Fi Rotor, 980949Fzn
Mfr # 980949FZN
Zoro # G4799631
product price:Â $31.35
/eaKey Features
Rotor Type
Conventional
Outside Dia. (In.)
9.461 in
Lug Hole Quantity
4
Bolt Hole Dia. (mm)
98 mm
Nominal Thickness
0.433 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
980949FZN
Zoro #
G4799631
UPC #
887213092875
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
9.461 in
Bolt Hole Dia. (mm)
98 mm
Nominal Thickness
0.433 in
Inside Diameter
5.709 in
Height
40 mm
Center Hole Diameter
59 mm
Discard Thickness
0.362 in
Mounting Hole Bolt Circle Diameter
98 mm
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
4
Bolt Holes
4
Surface Finish
Smooth
Type
Solid
Style
Smooth-Plain
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.