Shop RAYBESTOS
See all product information
Create Account
13-15 Honda Accord Base/Se/Ex/Ex-L/Sport Semi Loaded Cal, Frc12680N
- Mfr # FRC12680N
- Zoro # G1646748
product price:Â
$
87.75
/ea
Key Features
Material
Cast Iron
Type
Floating
Surface Finish
Plain
Mounting Hole Thread Pitch
1.25 mm
Mounting Hole Size
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRC12680N
- Zoro #
- G1646748
- UPC #
- 887213196405
- Country of Origin
- Unknown
Dimensions
- Mounting Hole Size
- 12 mm
- Bleeder Screw Thread Size
- M10-1.25
- Piston Diameter
- 2.248 in
Details
- Material
- Cast Iron
- Type
- Floating
- Surface Finish
- Plain
- Mounting Hole Thread Pitch
- 1.25 mm
- Caliper Configuration
- Semi-Loaded
- Number of Pistons
- 1
- Item
- Disc Brake Caliper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.