Zoro Homepage

13 FORD TRUCK F350 SUPER DUTY

  • Mfr # SP1691TRH

  • Zoro # G002196647


product price: $46.45
/ea

Key Features

Material
Metallic
Includes
Mounting Hardware
Friction Material Composition
Metallic
Inner Pad Thickness
0.713 in
Inner Pad Width
7.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP1691TRH
Zoro #
G002196647
UPC #
887000000000
Country of Origin
Unknown

Dimensions

Inner Pad Thickness
0.713 in
Inner Pad Width
7.61 in
Inner Pad Height
2.43 in
Outer Pad Height
2.43 in
Outer Pad Thickness
0.713 in
Outer Pad Width
7.61 in

Details

Item
Disc Brake Pad Set
Material
Metallic
Includes
Mounting Hardware
Friction Material Composition
Metallic
Dust Level
Low

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.