Zoro Homepage

2572R Professional Grade Brake Drum - 2.71 In.

  • Mfr # R42-2572R

  • Zoro # G715761729


product price: $126.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R42-2572R
Zoro #
G715761729
UPC #
829352362846
Country of Origin
China

Description

Features -Meet SAE Standard For Tensile Strength - OE-Matched G3000 Qualified Material For Structural Integrity And Maximum Service Life -Vehicle Specific Designs - Match OE Form Fit And Function Best Operation And Ultimate Strength -Optimal Harmonics - Drums Are 100 Percent Inspected For Balance Smooth Operation And Noise Reduction -Industry's Most Complete Line Of Premium Drums - The Best Coverage In The Industry For Vehicles Requiring Drums -Critical Balance - Each Drum Is 100 Percent Validated For Balance Better Braking Performance -Diameter - 10 in. -Width - 2.71 in. -Bolt Pattern - 5 x 5 in. -Center Pilot Hole Diameter - OEM -Material - Gray Cast Iron -Make - Chevrolet GMC -Year - 1988-2000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.