Shop RAYBESTOS
Create Account
56641R 11.92 In. Disc Brake Rotor
- Mfr # R42-56641R
- Zoro # G503771435
product price:Â
$
118.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R42-56641R
- Zoro #
- G503771435
- UPC #
- -
- Country of Origin
- China
Description
Raybestos Professional Grade rotors offer full coverage with exclusive access to the After market's latest products.
Features- Developed From OE Samples, Validated To Meet TS16949 Quality System Standards
- Meet SAE Standard For Tensile Strength - OE-Matched, G3000 Qualified Material For Structural Integrity And Maximum Service Life
- Industry Leading Coverage - 99.8 Percent Coverage For Import And Domestic Cars, Light Trucks And SUVs
- Tight Lateral Run Out - 0.004 in. Or Less For Less Pedal Pulsation And Brake Noise, Extended Pad Life
- Minimal Thickness Variation - Thickness Variation Less Than 0.0005 in., Less Pedal Pulsation And Brake Noise
- Mill Balanced Edges - 100 Percent Validation Ensures Proper Balance, Minimizes Vibration
- Non-Directional Ground Finish - Ready To Install Right Out Of The Box
- Design - Plain Face
- Finish - Powder Coated
- Material - Gray Cast Iron
- Outer Diameter - 11.92 in.
- Height - 2.04 in.
- Nominal Thickness - 1.27 in.
- Wheel Bolt Circle - 5 x 118 mm
- Front Pads Shoes Rotors Drums
- 2000-2005 Buick LeSabre
- 1997-2005 Buick Park Avenue
- 1997-1999 Buick Riviera
- 1997-2005 Cadillac DeVille
- 1997-2002 Cadillac Eldorado
- 1997-2002 Cadillac Seville
- 1998-2002 Chevrolet Camaro
- 2000-2005 Chevrolet Impala
- 2000-2005 Chevrolet Monte Carlo
- 1997-1999 Oldsmobile Aurora
- 2001-2003 Oldsmobile Aurora
- 1998-1999 Oldsmobile Intrigue
- 2000-2005 Pontiac Bonneville
- 1998-2002 Pontiac Firebird
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.