Shop RAYBESTOS
Create Account
56829R 12.79 In. Brake Rotor- Front Pads Shoes Rotors Drums
- Mfr # R42-56829R
- Zoro # G715761583
product price:Â
$
135.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R42-56829R
- Zoro #
- G715761583
- UPC #
- 829352364505
- Country of Origin
- China
Description
Raybestos Professional Grade rotors offer full coverage with exclusive access to the After market's latest products. Features -Developed From OE Samples Validated To Meet TS16949 Quality System Standards -Meet SAE Standard For Tensile Strength - OE-Matched G3000 Qualified Material For Structural Integrity And Maximum Service Life -Industry Leading Coverage - 99.8 Percent Coverage For Import And Domestic Cars Light Trucks And SUVs -Tight Lateral Run Out - 0.004 in. Or Less For Less Pedal Pulsation And Brake Noise Extended Pad Life -Minimal Thickness Variation - Thickness Variation Less Than 0.0005 in. Less Pedal Pulsation And Brake Noise -Mill Balanced Edges - 100 Percent Validation Ensures Proper Balance Minimizes Vibration -Non-Directional Ground Finish - Ready To Install Right Out Of The Box -Front Pads Shoes Rotors Drums Specification -Design - Plain Face -Finish - Powder Coated -Material - Gray Cast Iron -Outer Diameter - 12.79 in. -Height - 3.51 in. -Nominal Thickness - 1-1/2 in. -Wheel Bolt Circle - 8 x 6.5 in. Vehicle Fitment -2000-2005 Cadillac DeVille -2002-2006 Chevrolet Avalanche 2500 -2003-2015 Chevrolet Express 2500 -2001-2003 Chevrolet Silverado 1500 HD -2005-2007 Chevrolet Silverado 1500 HD -1999-2004 Chevrolet Silverado 2500 -2000-2013 Chevrolet Suburban 2500 -2003-2015 GMC Savana 2500 -2001-2003 GMC Sierra 1500 HD -2005-2007 GMC Sierra 1500 HD -1999-2004 GMC Sierra 2500 -2000-2013 GMC Yukon XL 2500 -2003-2009 Hummer H2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.