
580838R 2.4L Rear Professional Grade Brake Rotor for 20112017 Buick Regal
Mfr # R42-580838R
Zoro # G816319935
product price:Â $108.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
R42-580838R
Zoro #
G816319935
UPC #
-
Country of Origin
China
Description
Features 2 4L Rear Professional Grade Brake Rotor Original equipment designs of developed from oe samples; validated to meet ts16949 quality system standards Meet sae standard for tensile strength of oe matched g3000 qualified material for structural integrity and maximum service life Industry leading coverage of 998 percent coverage for import and domestic cars light trucks and suvs; first to market on select applications Non directional ground finish of ready to install right out of the box Tight lateral runout of 0004" or less for less pedal pulsation and brake noise; extended pad life Minimal thickness variation of thickness variation less than 00005"; less pedal pulsation and brake noise Mill balanced edges of 100 percent validation ensures proper balance; minimizes vibration Compatibility 2011 2017 Buick Regal Specifications Color Black Rotor Material Cast Iron Rotor Diameter 292mm (11 5") Rotor Height 48 01mm (1 89") Nominal Thickness 11 989mm (0 472") Minimum Thickness 10 5mm (0 413")
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.