
78-03 Buick/Cad/Chev/Chev Tk/Gmc/Isu -Fr Brake Pad Set, Pgd202M
Mfr # PGD202M
Zoro # G4397332
product price: $34.25
/eaKey Features
Material
Semi-Metallic
Features
Pad Shims Attached
Includes
Pad Shims
Pad Shim Attachment Type
Staked
Friction Material Slot Type
Unslotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PGD202M
Zoro #
G4397332
UPC #
30999994332
Country of Origin
Unknown
Dimensions
Inner Pad Thickness
0.193 in
Inner Pad Width
5.85 in
Outer Pad Thickness
0.13 in
Outer Pad Width
5.85 in
Details
Item
Brake Pad
Material
Semi-Metallic
Features
Pad Shims Attached
Includes
Pad Shims
Pad Shim Attachment Type
Staked
Friction Material Slot Type
Unslotted
Friction Material Composition
Metallic
Friction Material Attachment
Riveted
Dust Level
Medium
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.