780296R 20052010 Jeep Professional Grade Brake Rotor 2.62 In.
- Mfr # R42-780296R
- Zoro # G216315889
product price:Â
$
103.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R42-780296R
- Zoro #
- G216315889
- UPC #
- -
- Country of Origin
- China
Description
Features Developed From OE Samples, Validated To Meet TS16949 Quality System Standards. Meet SAE Standard For Tensile Strength - OE-Matched, G3000 Qualified Material For Structural Integrity And Maximum Service Life. Industry Leading Coverage - 99.8 Percent Coverage For Import And Domestic Cars, Light Trucks And SUVs. Tight Lateral Run Out - 0.004 Inch Or Less For Less Pedal Pulsation And Brake Noise, Extended Pad Life. Minimal Thickness Variation - Thickness Variation Less Than 0.0005 in., Less Pedal Pulsation And Brake Noise. Mill Balanced Edges - 100 Percent Validation Ensures Proper Balance, Minimizes Vibration. Non-Directional Ground Finish - Ready To Install Right Out Of The Box. Design: Solid. Finish: Powder Coated. Material: Gray Cast Iron. Outer Diameter - 12.59 in. Height - 2.62 in. Nominal Thickness - 0.551 in. Wheel Bolt Circle - 5 X 5 in. Fits - 2006-2010 Jeep Commander, 2005-2010 Jeep Grand Cherokee.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.