
83-97 INFINITI/NISSAN/NISSAN TK-0SX/3-FR
Mfr # PGD266M
Zoro # G902050018
product price: $31.59
/eaKey Features
Material
Semi-Metallic
Features
Pad Shims Attached
Includes
Pad Shims
Inner Pad Thickness
0.23 in
Friction Material Composition
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PGD266M
Zoro #
G902050018
UPC #
30999185297
Country of Origin
Unknown
Dimensions
Inner Pad Thickness
0.23 in
Outer Pad Thickness
0.23 in
Inner Pad Width
5.1 in
Outer Pad Width
5.1 in
Details
Item
Disc Brake Pad Set
Material
Semi-Metallic
Features
Pad Shims Attached
Includes
Pad Shims
Friction Material Composition
Metallic
Friction Material Attachment
Integrally Molded
Dust Level
Medium
Friction Material Slot Type
Slotted
Pad Shim Attachment Type
Staked
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.