Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

85-01 Acura/Honda-Acd/Civic/Civic Del-Rr Brake Pad Set, Pgd374C

  • Mfr # PGD374C

  • Zoro # G4387307


product price: $34.15
/ea

Key Features

Material
Ceramic, Organic
Includes
Pad Shims
Features
Chamfered Edges; Pad Shims Attached
Pad Shim Attachment Type
Staked
Inner Pad Thickness
0.197 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGD374C
Zoro #
G4387307
UPC #
829352443422
Country of Origin
Unknown

Dimensions

Inner Pad Thickness
0.197 in
Outer Pad Height
1.38 in
Outer Pad Width
3.48 in
Outer Pad Thickness
0.197 in
Inner Pad Width
3.48 in

Details

Item
Brake Pads
Material
Ceramic, Organic
Includes
Pad Shims
Features
Chamfered Edges; Pad Shims Attached
Pad Shim Attachment Type
Staked
Dust Level
Low
Friction Material Composition
Ceramic
Friction Material Slot Type
Slotted
Friction Material Attachment
Integrally Molded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.