Zoro Homepage

87-96 Dodge Tk/Mitsu Tk-Montero/Pu/Ra-Fr Brake Pad Set, Pgd349C

  • Mfr # PGD349C

  • Zoro # G4389836


product price: $34.79
/ea

Key Features

Material
Ceramic, Organic
Features
Chamfered Edges
Includes
Pad Shims
Friction Material Composition
Ceramic
Inner Pad Height
2.224 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGD349C
Zoro #
G4389836
UPC #
829352187906
Country of Origin
Unknown

Dimensions

Inner Pad Height
2.224 in
Outer Pad Height
2.224 in
Outer Pad Thickness
0.646 in
Inner Pad Width
5.03 in
Inner Pad Thickness
0.646 in
Outer Pad Width
5.03 in

Details

Item
Brake Pad with Hardware,Ceramic,Bonded
Material
Ceramic, Organic
Features
Chamfered Edges
Includes
Pad Shims
Friction Material Composition
Ceramic
Friction Material Slot Type
Slotted
Dust Level
Low
Friction Material Attachment
Integrally Molded
Pad Shim Attachment Type
Unattached

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.