Zoro Homepage

88-02 Bmw-318/325/328/Z3-Rr Brake Pad Set, Pgd396M

  • Mfr # PGD396M

  • Zoro # G4392268


product price: $40.99
/ea

Key Features

Material
Semi-Metallic
Includes
Pad Shims
Features
Chamfered Edges
Pad Shim Attachment Type
Unattached
Outer Pad Height
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGD396M
Zoro #
G4392268
UPC #
30999994561
Country of Origin
Unknown

Dimensions

Outer Pad Height
1.77 in
Outer Pad Width
4.85 in
Inner Pad Thickness
0.201 in
Inner Pad Width
4.85 in
Inner Pad Height
1.77 in
Outer Pad Thickness
0.201 in

Details

Item
Brake Pad
Material
Semi-Metallic
Includes
Pad Shims
Features
Chamfered Edges
Pad Shim Attachment Type
Unattached
Friction Material Composition
Metallic
Dust Level
Medium
Friction Material Attachment
Integrally Molded
Friction Material Slot Type
Unslotted

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.