88-02 Chev Tk/Dodge Tk/Gmc-Blazr F-Si-Fr Brake Pad Set, Pgd370M

  • Mfr # PGD370M

  • Zoro # G4389879


product price: $41.95
/ea

Key Features

Material
Semi-Metallic
Includes
Pad Shims
Features
Chamfered Edges; Pad Shims Attached
Outer Pad Thickness
0.615 in
Inner Pad Width
4.92 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGD370M
Zoro #
G4389879
UPC #
30999242259
Country of Origin
Unknown

Dimensions

Outer Pad Thickness
0.615 in
Inner Pad Width
4.92 in
Outer Pad Height
3.37 in
Inner Pad Height
3.37 in
Outer Pad Width
5.8 in
Inner Pad Thickness
0.665 in

Details

Item
Brake Pad
Material
Semi-Metallic
Includes
Pad Shims
Features
Chamfered Edges; Pad Shims Attached
Friction Material Slot Type
Unslotted
Pad Shim Attachment Type
Staked
Friction Material Attachment
Integrally Molded
Friction Material Composition
Metallic
Dust Level
Medium

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.