Zoro Homepage

90-02 Chev Tk/Dodge Tk/Gmc-C/K 3500/E-Fr Brake Pad Set, Pgd459M

  • Mfr # PGD459M

  • Zoro # G4394891


product price: $39.39
/ea

Key Features

Material
Semi-Metallic
Features
Chamfered Edges; Pad Shims Attached
Includes
Pad Shims
Outer Pad Height
2.32 in
Outer Pad Thickness
0.615 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGD459M
Zoro #
G4394891
UPC #
30999298256
Country of Origin
Unknown

Dimensions

Outer Pad Height
2.32 in
Outer Pad Thickness
0.615 in
Outer Pad Width
5.8 in
Inner Pad Thickness
0.755 in
Inner Pad Width
4.9 in
Inner Pad Height
3.37 in

Details

Item
Brake Pads
Material
Semi-Metallic
Features
Chamfered Edges; Pad Shims Attached
Includes
Pad Shims
Dust Level
Medium
Friction Material Slot Type
Slotted
Friction Material Composition
Metallic
Friction Material Attachment
Integrally Molded
Pad Shim Attachment Type
Staked

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.