Zoro Homepage

90-03 Lexus/Toy/Toy Tk-Avalon/Camry/C-Fr Brake Pad Set, Pgd476C

  • Mfr # PGD476C

  • Zoro # G4394237


product price: $33.35
/ea

Key Features

Material
Ceramic, Organic
Includes
Pad Shims
Features
Chamfered Edges; Pad Shims Attached
Outer Pad Width
5.55 in
Inner Pad Width
5.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGD476C
Zoro #
G4394237
UPC #
829352189467
Country of Origin
Unknown

Dimensions

Outer Pad Width
5.55 in
Inner Pad Width
5.55 in
Inner Pad Thickness
0.24 in
Outer Pad Height
2.46 in
Outer Pad Thickness
0.24 in

Details

Item
Brake Pads
Material
Ceramic, Organic
Includes
Pad Shims
Features
Chamfered Edges; Pad Shims Attached
Dust Level
Low
Pad Shim Attachment Type
Staked
Friction Material Slot Type
Slotted
Friction Material Composition
Ceramic
Friction Material Attachment
Integrally Molded

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.