
90-93 Honda-Accord-Fr Brake Pad Set, Pgd496C
Mfr # PGD496C
Zoro # G4396072
product price: $36.59
/eaKey Features
Material
Ceramic, Organic
Includes
Pad Shims
Features
Pad Shims Attached
Outer Pad Height
2.138 in
Friction Material Attachment
Integrally Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PGD496C
Zoro #
G4396072
UPC #
829352189375
Country of Origin
Unknown
Dimensions
Outer Pad Height
2.138 in
Inner Pad Height
2.138 in
Outer Pad Thickness
0.728 in
Outer Pad Width
5.51 in
Inner Pad Thickness
0.728 in
Inner Pad Width
5.51 in
Details
Item
Brake Pads
Material
Ceramic, Organic
Includes
Pad Shims
Features
Pad Shims Attached
Friction Material Attachment
Integrally Molded
Friction Material Slot Type
Slotted
Dust Level
Low
Friction Material Composition
Ceramic
Pad Shim Attachment Type
Staked
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.