
90-99 Subaru-Impreza/Legacy/Svx-Rr Brake Pad Set, Pgd471C
Mfr # PGD471C
Zoro # G4394359
product price: $42.85
/eaKey Features
Material
Ceramic, Organic
Includes
Pad Shims
Features
Pad Shims Attached
Friction Material Attachment
Integrally Molded
Dust Level
Low
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PGD471C
Zoro #
G4394359
UPC #
829352443811
Country of Origin
Unknown
Dimensions
Outer Pad Width
4.24 in
Inner Pad Thickness
0.197 in
Inner Pad Width
4.24 in
Outer Pad Thickness
0.197 in
Details
Item
Brake Pads
Material
Ceramic, Organic
Includes
Pad Shims
Features
Pad Shims Attached
Friction Material Attachment
Integrally Molded
Dust Level
Low
Friction Material Slot Type
Slotted
Friction Material Composition
Ceramic
Pad Shim Attachment Type
Staked
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.