Zoro Homepage

94-10 Chry/M-Benz-C Class/Cl Class/Cl-Rr Brake Pad Set, Pgd603M

  • Mfr # PGD603M

  • Zoro # G4387018


product price: $42.15
/ea

Key Features

Material
Semi-Metallic
Includes
Pad Shims
Pad Shim Attachment Type
Unattached
Outer Pad Width
2.43 in
Friction Material Slot Type
Unslotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGD603M
Zoro #
G4387018
UPC #
030999667175
Country of Origin
Unknown

Dimensions

Outer Pad Width
2.43 in
Inner Pad Thickness
0.602 in
Inner Pad Width
2.43 in
Inner Pad Height
2.74 in
Outer Pad Thickness
0.602 in
Outer Pad Height
2.74 in

Details

Item
Brake Pad
Material
Semi-Metallic
Includes
Pad Shims
Pad Shim Attachment Type
Unattached
Friction Material Slot Type
Unslotted
Friction Material Attachment
Integrally Molded
Friction Material Composition
Metallic
Dust Level
Medium

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.