
95-02 Ford Tk/Maz Tk/Merc-B2300 Pu/B2-Fr Brake Pad Set, Pgd652M
Mfr # PGD652M
Zoro # G4389580
product price: $41.95
/eaKey Features
Material
Semi-Metallic
Features
Chamfered Edges; Pad Shims Attached
Includes
Mounting Hardware; Pad Shims
Outer Pad Thickness
0.65 in
Dust Level
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PGD652M
Zoro #
G4389580
UPC #
30999832399
Country of Origin
Unknown
Dimensions
Outer Pad Thickness
0.65 in
Inner Pad Height
2.21 in
Inner Pad Width
6.06 in
Outer Pad Height
2.21 in
Inner Pad Thickness
0.65 in
Outer Pad Width
6.06 in
Details
Item
Brake Pad
Material
Semi-Metallic
Features
Chamfered Edges; Pad Shims Attached
Includes
Mounting Hardware; Pad Shims
Dust Level
Medium
Pad Shim Attachment Type
Staked
Friction Material Attachment
Integrally Molded
Friction Material Composition
Metallic
Friction Material Slot Type
Unslotted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.