Zoro Homepage

95-99 Toyota-Avalon-Fr Brake Pad Set, Pgd672C

  • Mfr # PGD672C

  • Zoro # G4402199


product price: $28.29
/ea

Key Features

Material
Ceramic, Organic
Features
Chamfered Edges
Inner Pad Height
1.496 in
Outer Pad Thickness
0.689 in
Inner Pad Thickness
0.689 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGD672C
Zoro #
G4402199
UPC #
829352188156
Country of Origin
Unknown

Dimensions

Inner Pad Height
1.496 in
Outer Pad Thickness
0.689 in
Inner Pad Thickness
0.689 in
Outer Pad Width
4.17 in
Outer Pad Height
1.496 in
Inner Pad Width
4.17 in

Details

Item
Brake Pads
Material
Ceramic, Organic
Features
Chamfered Edges
Friction Material Attachment
Integrally Molded
Friction Material Composition
Ceramic
Friction Material Slot Type
Slotted
Dust Level
Low

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.