Zoro Homepage

9662R 19982002 Dodge Brake Drum 3.1 In.

  • Mfr # R42-9662R

  • Zoro # G716315907


product price: $95.65
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R42-9662R
Zoro #
G716315907
UPC #
-
Country of Origin
China

Description

Features Meet SAE Standard For Tensile Strength - OE-Matched, G3000 Qualified Material For Structural Integrity And Maximum Service Life Vehicle Specific Designs - Match OE Form, Fit And Function, Best Operation And Ultimate Strength, Consistent With ISO/TS16949 Quality System Standards Optimal Harmonics - Drums Are 100 Percent Inspected For Balance, Smooth Operation And Noise Reduction Industry's Most Complete Line Of Premium Drums - The Best Coverage In The Industry For Vehicles Requiring Drums Critical Balance - Each Drum Is 100 Percent Validated For Balance, Better Braking Performance Specification Diameter - 11.2 in. Width - 3.1 in. Bolt Pattern - 5 x 4.5 in. Material - Gray Cast Iron Applications 2000-2002 Dodge Dakota 1998-2002 Dodge Durango

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.