
97-07 Ford Tk/Linc-E-250/E-350/Expedi-Fr Brake Pad Set, Pgd702M
Mfr # PGD702M
Zoro # G4403361
product price: $46.95
/eaKey Features
Material
Semi-Metallic
Includes
Pad Shims
Features
Chamfered Edges; Pad Shims Attached
Friction Material Composition
Metallic
Pad Shim Attachment Type
Staked
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PGD702M
Zoro #
G4403361
UPC #
747730026039
Country of Origin
Unknown
Dimensions
Inner Pad Height
2.22 in
Outer Pad Thickness
0.645 in
Outer Pad Height
2.22 in
Inner Pad Width
6.822 in
Inner Pad Thickness
0.645 in
Outer Pad Width
6.822 in
Details
Item
Brake Pad
Material
Semi-Metallic
Includes
Pad Shims
Features
Chamfered Edges; Pad Shims Attached
Friction Material Composition
Metallic
Pad Shim Attachment Type
Staked
Friction Material Attachment
Integrally Molded
Dust Level
Medium
Friction Material Slot Type
Unslotted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.