Zoro Homepage

97-07 Ford Tk/Linc-E-250/E-350/Expedi-Fr Brake Pad Set, Pgd802M

  • Mfr # PGD802M

  • Zoro # G4406301


product price: $46.95
/ea

Key Features

Material
Semi-Metallic
Includes
Mounting Hardware; Pad Shims
Features
Chamfered Edges; Pad Shims Attached
Outer Pad Thickness
0.645 in
Outer Pad Height
2.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGD802M
Zoro #
G4406301
UPC #
747730387918
Country of Origin
Unknown

Dimensions

Outer Pad Thickness
0.645 in
Outer Pad Height
2.14 in
Outer Pad Width
6.816 in
Inner Pad Width
6.816 in
Inner Pad Height
2.14 in
Inner Pad Thickness
0.645 in

Details

Item
Brake Pads
Material
Semi-Metallic
Includes
Mounting Hardware; Pad Shims
Features
Chamfered Edges; Pad Shims Attached
Friction Material Slot Type
Unslotted
Friction Material Composition
Metallic
Dust Level
Medium
Friction Material Attachment
Integrally Molded
Pad Shim Attachment Type
Staked

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.