
97-09 Ford Tk/Linc-Blackwood/Expeditn-Rr Brake Pad Set, Pgd711M
Mfr # PGD711M
Zoro # G4404588
product price: $40.65
/eaKey Features
Material
Semi-Metallic
Includes
Pad Shims
Features
Chamfered Edges; Pad Shims Attached
Friction Material Composition
Metallic
Friction Material Attachment
Integrally Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PGD711M
Zoro #
G4404588
UPC #
747730026107
Country of Origin
Unknown
Dimensions
Inner Pad Thickness
0.615 in
Outer Pad Thickness
0.615 in
Outer Pad Height
1.9 in
Outer Pad Width
5.27 in
Inner Pad Height
1.9 in
Inner Pad Width
5.27 in
Details
Item
Brake Pads
Material
Semi-Metallic
Includes
Pad Shims
Features
Chamfered Edges; Pad Shims Attached
Friction Material Composition
Metallic
Friction Material Attachment
Integrally Molded
Dust Level
Medium
Friction Material Slot Type
Slotted
Pad Shim Attachment Type
Staked
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.