Zoro Homepage

97-10 Cadillac/Chev-Corvette/Xlr-Rr Brake Pad Set, Pgd732Am

  • Mfr # PGD732AM

  • Zoro # G4402129


product price: $35.99
/ea

Key Features

Material
Semi-Metallic
Includes
Mounting Hardware; Pad Shims
Features
Chamfered Edges; Pad Shims Attached
Dust Level
Medium
Inner Pad Thickness
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGD732AM
Zoro #
G4402129
UPC #
829352400050
Country of Origin
Unknown

Dimensions

Inner Pad Thickness
0.24 in
Outer Pad Height
1.35 in
Outer Pad Width
4.79 in
Inner Pad Width
4.79 in
Inner Pad Height
1.35 in
Outer Pad Thickness
0.24 in

Details

Item
Brake Pad
Material
Semi-Metallic
Includes
Mounting Hardware; Pad Shims
Features
Chamfered Edges; Pad Shims Attached
Dust Level
Medium
Friction Material Composition
Metallic
Friction Material Attachment
Integrally Molded
Pad Shim Attachment Type
Staked
Friction Material Slot Type
Unslotted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.