Zoro Homepage

98-99 Dodge Truck-Dakota/Durango-Fr Brake Pad Set, Pgd746M

  • Mfr # PGD746M

  • Zoro # G4405367


product price: $55.85
/ea

Key Features

Material
Semi-Metallic
Includes
Mounting Hardware; Pad Shims
Features
Chamfered Edges; Pad Shims Attached
Outer Pad Height
2.88 in
Inner Pad Thickness
0.795 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGD746M
Zoro #
G4405367
UPC #
98283184366
Country of Origin
Unknown

Dimensions

Outer Pad Height
2.88 in
Inner Pad Thickness
0.795 in
Inner Pad Height
2.88 in
Inner Pad Width
7.56 in
Outer Pad Thickness
0.795 in
Outer Pad Width
7.56 in

Details

Item
Brake Pads
Material
Semi-Metallic
Includes
Mounting Hardware; Pad Shims
Features
Chamfered Edges; Pad Shims Attached
Friction Material Composition
Metallic
Pad Shim Attachment Type
Staked
Friction Material Slot Type
Unslotted
Friction Material Attachment
Integrally Molded
Dust Level
Medium

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.