
99-04 Jeep-Grand Cherokee-Fr Brake Pad Set, Pgd945M
Mfr # PGD945M
Zoro # G4403422
product price: $47.19
/eaKey Features
Material
Semi-Metallic
Features
Chamfered Edges; Pad Shims Attached
Includes
Mounting Hardware; Pad Shims
Inner Pad Height
2.37 in
Friction Material Composition
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PGD945M
Zoro #
G4403422
UPC #
747730859187
Country of Origin
Unknown
Dimensions
Inner Pad Height
2.37 in
Inner Pad Width
6.21 in
Outer Pad Thickness
0.725 in
Outer Pad Height
2.37 in
Outer Pad Width
6.21 in
Inner Pad Thickness
0.725 in
Details
Item
Brake Pads
Material
Semi-Metallic
Features
Chamfered Edges; Pad Shims Attached
Includes
Mounting Hardware; Pad Shims
Friction Material Composition
Metallic
Dust Level
Medium
Pad Shim Attachment Type
Staked
Friction Material Attachment
Integrally Molded
Friction Material Slot Type
Slotted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.