
99-11 Cad/Chev Tk/Gmc/Hummer-Astro/Av-Fr Brake Pad Set, Pgd785M
Mfr # PGD785M
Zoro # G4406408
product price: $38.49
/eaKey Features
Material
Semi-Metallic
Features
Chamfered Edges; Pad Shims Attached
Includes
Mounting Hardware; Pad Shims
Dust Level
Medium
Pad Shim Attachment Type
Staked
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PGD785M
Zoro #
G4406408
UPC #
747730319100
Country of Origin
Unknown
Dimensions
Inner Pad Width
6.97 in
Inner Pad Thickness
0.725 in
Outer Pad Height
2.33 in
Outer Pad Thickness
0.725 in
Inner Pad Height
2.33 in
Outer Pad Width
6.97 in
Details
Item
Brake Pad
Material
Semi-Metallic
Features
Chamfered Edges; Pad Shims Attached
Includes
Mounting Hardware; Pad Shims
Dust Level
Medium
Pad Shim Attachment Type
Staked
Friction Material Slot Type
Slotted
Friction Material Composition
Metallic
Friction Material Attachment
Integrally Molded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.