Zoro Homepage

99-11 M-Benz-C Class/Cl Class/Clk Cla-Fr Brake Pad Set, Pgd847M

  • Mfr # PGD847M

  • Zoro # G4409110


product price: $56.29
/ea

Key Features

Material
Semi-Metallic
Features
Chamfered Edges
Friction Material Attachment
Integrally Molded
Inner Pad Width
4.64 in
Outer Pad Width
4.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGD847M
Zoro #
G4409110
UPC #
747730858548
Country of Origin
Unknown

Dimensions

Inner Pad Width
4.64 in
Outer Pad Width
4.64 in
Inner Pad Thickness
0.181 in
Outer Pad Thickness
0.181 in
Inner Pad Height
2.81 in
Outer Pad Height
2.81 in

Details

Item
Brake Pad
Material
Semi-Metallic
Features
Chamfered Edges
Friction Material Attachment
Integrally Molded
Dust Level
Medium
Friction Material Slot Type
Slotted
Friction Material Composition
Metallic

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.