Acura 3.2Cl 01-03 Semi Loaded Cal, Frc11119N

  • Mfr # FRC11119N

  • Zoro # G1643701


product price:  $98.29
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Type
Floating
Surface Finish
Plain
Number of Pistons
1
Mounting Hole Size
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRC11119N
Zoro #
G1643701
UPC #
887213204988
Country of Origin
Unknown

Dimensions

Mounting Hole Size
12 mm
Piston Diameter
57.1 mm
Bleeder Screw Thread Size
M10-1.25

Details

Material
Cast Iron
Type
Floating
Surface Finish
Plain
Number of Pistons
1
Mounting Hole Thread Pitch
1.25 mm
Item
Disc Brake Caliper
Caliper Configuration
Semi-Loaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.