Zoro Homepage

ACURA ILX 13

  • Mfr # FRC11840N

  • Zoro # G102067724


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Type
Integral Parking Brake
Surface Finish
Plain
Bleeder Screw Thread Size
M10-1.25
Mounting Hole Size
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRC11840N
Zoro #
G102067724
UPC #
887000000000
Country of Origin
Unknown

Dimensions

Bleeder Screw Thread Size
M10-1.25
Mounting Hole Size
10 mm
Piston Diameter
33.8 mm

Details

Material
Cast Iron
Type
Integral Parking Brake
Surface Finish
Plain
Item
Disc Brake Caliper
Caliper Configuration
Semi-Loaded
Number of Pistons
1
Mounting Hole Thread Pitch
1.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.