
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FRC11117N
Zoro #
G1641279
UPC #
887213210606
Country of Origin
Unknown
Dimensions
Piston Diameter
33.8 mm
Bleeder Screw Thread Size
M10-1.25
Mounting Hole Size
10 mm
Details
Material
Cast Iron
Type
Integral Parking Brake
Surface Finish
Plain
Item
Disc Brake Caliper
Number of Pistons
1
Caliper Configuration
Semi-Loaded
Mounting Hole Thread Pitch
1.25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.