
Acuratrk Rdx 07-12 Semi Loaded Cal, Frc11712N
Mfr # FRC11712N
Zoro # G1645040
product price:Â $142.99
/ea
Free Shipping & Returns
Key Features
Material
Cast Iron
Surface Finish
Plain
Type
Floating
Bleeder Screw Thread Size
M10-1.25
Caliper Configuration
Semi-Loaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FRC11712N
Zoro #
G1645040
UPC #
887213210521
Country of Origin
Unknown
Dimensions
Bleeder Screw Thread Size
M10-1.25
Piston Diameter
45.3 mm
Mounting Hole Size
14 mm
Details
Material
Cast Iron
Surface Finish
Plain
Type
Floating
Caliper Configuration
Semi-Loaded
Mounting Hole Thread Pitch
1.5 mm
Item
Disc Brake Caliper
Number of Pistons
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.