Zoro Homepage

American Motors Ambassador 58-59 Master Cylinder, Mc18000

  • Mfr # MC18000

  • Zoro # G4887929


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Includes
Reservoir
Material
Iron
Bore Dia.
1 in
Number of Ports
1
Number of Mounting Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC18000
Zoro #
G4887929
UPC #
030999135810
Country of Origin
Unknown

Dimensions

Bore Dia.
1 in
Primary Port Size
1/2"-20
Mounting Hole Diameter
0.334 in

Details

Includes
Reservoir
Material
Iron
Number of Ports
1
Number of Mounting Holes
4
Item
Brake Master Cylinder

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.