
Audi A1 Audi 12 Semi Loaded Cal, Frc11066N
Mfr # FRC11066N
Zoro # G1653203
product price:Â $77.75
/ea
Free Shipping & Returns
Key Features
Material
Cast Iron
Type
Floating
Surface Finish
Plain
Number of Pistons
1
Caliper Configuration
Semi-Loaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FRC11066N
Zoro #
G1653203
UPC #
887213204971
Country of Origin
Unknown
Dimensions
Piston Diameter
2.122 in
Bleeder Screw Thread Size
M10-1
Details
Material
Cast Iron
Type
Floating
Surface Finish
Plain
Number of Pistons
1
Item
Disc Brake Caliper
Caliper Configuration
Semi-Loaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.