Shop RAYBESTOS
See all product information
Create Account
Audi A3 06-11/A3 Quattro 06-13/Tt 08-09 Semi Loaded Cal, Frc12213N
- Mfr # FRC12213N
- Zoro # G1654244
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Material
Cast Iron
Type
Floating
Surface Finish
Plain
Bleeder Screw Thread Size
M10-1
Piston Diameter
53.9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRC12213N
- Zoro #
- G1654244
- UPC #
- 887213212525
- Country of Origin
- Unknown
- Material
- Cast Iron
- Type
- Floating
- Surface Finish
- Plain
- Item
- Disc Brake Caliper
- Number of Pistons
- 1
- Caliper Configuration
- Semi-Loaded
- Mounting Hole Thread Pitch
- 1.5 mm
Dimensions
- Bleeder Screw Thread Size
- M10-1
- Piston Diameter
- 53.9 mm
- Mounting Hole Size
- 14 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.