
Audi A3 06-11/A3 Quattro 06-13/Tt 08-09 Semi Loaded Cal, Frc12214N
Mfr # FRC12214N
Zoro # G1653809
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Material
Cast Iron
Type
Floating
Surface Finish
Plain
Bleeder Screw Thread Size
M10-1
Caliper Configuration
Semi-Loaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FRC12214N
Zoro #
G1653809
UPC #
887213212532
Country of Origin
Unknown
Dimensions
Bleeder Screw Thread Size
M10-1
Piston Diameter
53.9 mm
Mounting Hole Size
14 mm
Details
Material
Cast Iron
Type
Floating
Surface Finish
Plain
Caliper Configuration
Semi-Loaded
Item
Disc Brake Caliper
Mounting Hole Thread Pitch
1.5 mm
Number of Pistons
1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.